Zoro Homepage

Glasgow GLS-2303 Handmade Area Rug

  • Mfr # GLS2303-81012

  • Zoro # G710342862


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Cream, Light Beige, Medium Gray, Mustard
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS2303-81012
Zoro #
G710342862
UPC #
889292224611
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.55 in

Details

Color
Cream, Light Beige, Medium Gray, Mustard
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
74.2 lb
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Sub Style
Minimalist
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
Yes
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No

Description

This Glasgow area rug is the perfect combination of modern style and luxurious comfort. With a hand tufted construction from a blend of Viscose and Wool, this medium pile rug will provide the perfect foundation for any room in your home. The High/Low texture creates an interesting visual effect that is sure to be the centerpiece of your space. For optimal performance, use with a rug pad not included. Spot clean only for easy care. Made in India.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.