
Glasgow GLS-2304 Handmade Area Rug
Mfr # GLS2304-81012
Zoro # G710342992
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Mustard, Medium Gray, Light Beige, Beige
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS2304-81012
Zoro #
G710342992
UPC #
889292224666
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.55 in
Details
Color
Gray, Mustard, Medium Gray, Light Beige, Beige
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Weight
74.2 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Printed Design
No
Sub Style
Minimalist
Description
This modern-style Glasgow area rug is the perfect addition to any living space. Hand-tufted in India from a blend of Viscose and Wool fibers, this medium pile rug offers a high/low texture that adds dimension and visual interest to your decor. With its easy spot cleaning maintenance, this rug will stay looking beautiful for years to come. For best results, use with a non-slip rug pad not included. Add a modern touch to your home with this stylish Glasgow area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.