
Glasgow GLS-2306 Handmade Area Rug
Mfr # GLS2306-23
Zoro # G210343093
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Rose, Charcoal, Blue, Rust
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS2306-23
Zoro #
G210343093
UPC #
889292224734
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.55 in
Details
Color
Light Beige, Rose, Charcoal, Blue, Rust
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.2 lb
Machine Washable
No
Backing
Canvas
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Construction
Hand Tufted
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
High/Low Texture
Yes
Outdoor Safe
No
Description
This Glasgow area rug is the perfect addition to any modern space. The combination of Viscose and Wool creates an effortlessly elegant look, while the high/low pattern adds texture and dimension. Hand tufted in India, this medium pile rug will bring a touch of sophistication to your living room or bedroom. To ensure long-lasting performance, we recommend using with a rug pad not included. For easy maintenance, simply spot clean as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.