
Glasgow GLS-2306 Handmade Area Rug
Mfr # GLS2306-576
Zoro # G810343080
product price: $720.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Rose, Charcoal, Blue, Rust
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS2306-576
Zoro #
G810343080
UPC #
889292224741
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.31 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.55 in
Details
Color
Light Beige, Rose, Charcoal, Blue, Rust
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
26.25 lb
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
Backing
Canvas
Description
This Glasgow area rug is the perfect addition to any modern space. The combination of Viscose and Wool creates an effortlessly elegant look, while the high/low pattern adds texture and dimension. Hand tufted in India, this medium pile rug will bring a touch of sophistication to your living room or bedroom. To ensure long-lasting performance, we recommend using with a rug pad not included. For easy maintenance, simply spot clean as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.