
Glasgow GLS-2306 Handmade Area Rug
Mfr # GLS2306-810
Zoro # G510343090
product price: $1,530.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Rose, Charcoal, Blue, Rust
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS2306-810
Zoro #
G510343090
UPC #
889292224758
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.31 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Light Beige, Rose, Charcoal, Blue, Rust
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
56 lb
Has Fringe
No
Backing
Canvas
High/Low Texture
Yes
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Sub Style
Minimalist
Durable/Performance Rated
No
Description
This Glasgow area rug is the perfect addition to any modern space. The combination of Viscose and Wool creates an effortlessly elegant look, while the high/low pattern adds texture and dimension. Hand tufted in India, this medium pile rug will bring a touch of sophistication to your living room or bedroom. To ensure long-lasting performance, we recommend using with a rug pad not included. For easy maintenance, simply spot clean as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.