Zoro Homepage

Glasgow GLS-2307 Handmade Area Rug

  • Mfr # GLS2307-81012

  • Zoro # G910344130


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Gray, Denim, Black, Light Beige, Camel
Shape
Rectangle
Material
Face: 60% Viscose, 40% Wool
Pile Height
0.31 in
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS2307-81012
Zoro #
G910344130
UPC #
889292224819
Country of Origin
India

Dimensions

Pile Height
0.31 in
Length (In.)
144 in
Width (In.)
106 in
Size
8 ft 10 in x 12 ft
Thickness
0.55 in

Details

Color
Gray, Light Gray, Denim, Black, Light Beige, Camel
Shape
Rectangle
Material
Face: 60% Viscose, 40% Wool
Includes
Care Label
Weight
74.2 lb
Features
Handmade
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Construction
Hand Tufted
Style
Modern
Backing
Canvas
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
Outdoor Safe
No

Description

Transform your living space with the Glasgow area rug. This hand-tufted rug is made from a blend of Viscose and Wool for a luxuriously soft feel. The medium pile and high/low construction add texture and dimension to the modern style design. Made in India, this area rug is designed to last and should be used with a rug pad for added comfort. For easy maintenance, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.