
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS2308-81012
Zoro #
G710344057
UPC #
889292224864
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.55 in
Details
Color
Rose, Blue, Charcoal, Medium Gray, Light Beige, Light Gray
Style
Modern
Material
Face: 60% Viscose, 40% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
74.2 lb
Machine Washable
No
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Backing
Canvas
Has Fringe
No
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Glasgow area rug will add a modern touch to your living space. Crafted with Viscose and Wool fibers, this medium pile and high/low design creates a unique texture. Its hand tufted construction adds durability to the piece and is made in India for a luxurious look. For best results, use with a rug pad for extra cushioning. Spot clean only for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.