
Granada GND-2300 Handmade Area Rug
Mfr # GND2300-6RD
Zoro # G410343930
product price: $515.00
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Light Beige, Blue
Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2300-6RD
Zoro #
G410343930
UPC #
888473915010
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.24 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Ice Blue, Light Beige, Blue
Style
Global
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
28.44 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
Machine Washable
No
Backing
Canvas
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
Description
This gorgeous Granada area rug adds a unique global style to any room. The wool material is hand tufted for a medium pile, making it both stylish and comfortable. This beautiful piece of home decor has been made in India with careful attention to detail, and is recommended to use with a rug pad for extra comfort. Spot clean only for easy maintenance. Add this stunning rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.