Zoro Homepage

Granada GND-2300 Handmade Area Rug

  • Mfr # GND2300-912

  • Zoro # G910343850


product price: $1,550.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2300-912
Zoro #
G910343850
UPC #
888473915041
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Ice Blue, Light Beige, Blue
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
85.32 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Construction
Hand Tufted
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas

Description

This gorgeous Granada area rug adds a unique global style to any room. The wool material is hand tufted for a medium pile, making it both stylish and comfortable. This beautiful piece of home decor has been made in India with careful attention to detail, and is recommended to use with a rug pad for extra comfort. Spot clean only for easy maintenance. Add this stunning rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.