
Granada GND-2308 Handmade Area Rug
Mfr # GND2308-268
Zoro # G010345013
product price: $290.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Blue, Beige, Navy, Light Beige, Charcoal
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2308-268
Zoro #
G010345013
UPC #
888473915935
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Gray, Light Blue, Beige, Navy, Light Beige, Charcoal
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Weight
15.8 lb
Features
Handmade
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Arts & Crafts
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Description
Bring traditional style to your home with the Granada Area Rug. This beautiful wool rug is hand tufted in India, making it a great choice for any space. The medium pile height is perfect for adding texture and comfort to your flooring. To ensure long-lasting use, we recommend using a rug pad not included. When necessary, spot clean only for easy maintenance. With its classic design and high quality construction, the Granada Area Rug is sure to bring timeless elegance to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.