Zoro Homepage

Granada GND-2308 Handmade Area Rug

  • Mfr # GND2308-8SQ

  • Zoro # G710345160


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Blue, Beige, Navy, Light Beige, Charcoal
Shape
Square
Material
Face: 100% Wool
Pile Height
0.24 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2308-8SQ
Zoro #
G710345160
UPC #
889292471497
Country of Origin
India

Dimensions

Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.39 in
Size
8 ft x 8 ft

Details

Color
Gray, Light Blue, Beige, Navy, Light Beige, Charcoal
Shape
Square
Material
Face: 100% Wool
Features
Handmade
Weight
50.56 lb
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Style
Traditional
Printed Design
No
Backing
Canvas
Sub Style
Arts & Crafts
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Bring traditional style to your home with the Granada Area Rug. This beautiful wool rug is hand tufted in India, making it a great choice for any space. The medium pile height is perfect for adding texture and comfort to your flooring. To ensure long-lasting use, we recommend using a rug pad not included. When necessary, spot clean only for easy maintenance. With its classic design and high quality construction, the Granada Area Rug is sure to bring timeless elegance to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.