
Granada GND-2311 Handmade Area Rug
Mfr # GND2311-576
Zoro # G310346253
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2311-576
Zoro #
G310346253
UPC #
888473916314
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Navy, Light Blue, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
29.63 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Construction
Hand Tufted
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
Discover the elegance and allure of the Granada collection with this hand-made rug. Exuding an updated traditional style, this rug is a stunning addition to any space. Crafted in India, it features a hand-tufted construction that lends it a unique texture and charm. The medium pile ensures it's soft underfoot, offering comfort as well as style. For optimal use, we recommend pairing this rug with a rug pad. Easy to maintain, you can keep it looking its best by spot cleaning with water only. Let this wool rug infuse your home with its timeless appeal and luxurious feel!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.