Zoro Homepage

Granada GND-2311 Handmade Area Rug

  • Mfr # GND2311-8RD

  • Zoro # G210345929


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Color
Navy, Light Blue, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2311-8RD
Zoro #
G210345929
UPC #
888473916352
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Navy, Light Blue, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
50.56 lb
Features
Handmade
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No

Description

Discover the elegance and allure of the Granada collection with this hand-made rug. Exuding an updated traditional style, this rug is a stunning addition to any space. Crafted in India, it features a hand-tufted construction that lends it a unique texture and charm. The medium pile ensures it's soft underfoot, offering comfort as well as style. For optimal use, we recommend pairing this rug with a rug pad. Easy to maintain, you can keep it looking its best by spot cleaning with water only. Let this wool rug infuse your home with its timeless appeal and luxurious feel!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.