
Granada GND-2318 Handmade Area Rug
Mfr # GND2318-2610
Zoro # G910346943
product price: $365.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2318-2610
Zoro #
G910346943
UPC #
889292276801
Country of Origin
India
Dimensions
Size
2 ft 6 in x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
19.75 lb
Includes
Care Label
Construction
Hand Tufted
Backing
Canvas
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
This Granada area rug is the perfect addition to any traditional-style space. Crafted from wool and hand tufted in India, this medium pile rug offers a long-lasting design that will bring a sense of warmth to your home. The use of a rug pad is recommended for extra cushioning and to prevent slipping. Spot cleaning is necessary for maintenance and upkeep - keeping it looking fresh throughout the years. Add an elegant touch to your home with this classic Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.