
Granada GND-2318 Handmade Area Rug
Mfr # GND2318-268
Zoro # G010346904
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2318-268
Zoro #
G010346904
UPC #
889292276818
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Weight
15.8 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Durable/Performance Rated
No
Description
This Granada area rug is the perfect addition to any traditional-style space. Crafted from wool and hand tufted in India, this medium pile rug offers a long-lasting design that will bring a sense of warmth to your home. The use of a rug pad is recommended for extra cushioning and to prevent slipping. Spot cleaning is necessary for maintenance and upkeep - keeping it looking fresh throughout the years. Add an elegant touch to your home with this classic Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.