Zoro Homepage

Granada GND-2318 Handmade Area Rug

  • Mfr # GND2318-8RD

  • Zoro # G410349741


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2318-8RD
Zoro #
G410349741
UPC #
889292276856
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
50.56 lb
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas

Description

This Granada area rug is the perfect addition to any traditional-style space. Crafted from wool and hand tufted in India, this medium pile rug offers a long-lasting design that will bring a sense of warmth to your home. The use of a rug pad is recommended for extra cushioning and to prevent slipping. Spot cleaning is necessary for maintenance and upkeep - keeping it looking fresh throughout the years. Add an elegant touch to your home with this classic Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.