Zoro Homepage

Granada GND-2318 Handmade Area Rug

  • Mfr # GND2318-912

  • Zoro # G910349524


product price: $1,550.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2318-912
Zoro #
G910349524
UPC #
889292276863
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Navy, Light Blue, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
85.32 lb
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Hand Tufted
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Yes

Description

This Granada area rug is the perfect addition to any traditional-style space. Crafted from wool and hand tufted in India, this medium pile rug offers a long-lasting design that will bring a sense of warmth to your home. The use of a rug pad is recommended for extra cushioning and to prevent slipping. Spot cleaning is necessary for maintenance and upkeep - keeping it looking fresh throughout the years. Add an elegant touch to your home with this classic Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.