
Granada GND-2322 Handmade Area Rug
Mfr # GND2322-2610
Zoro # G010349493
product price: $365.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2322-2610
Zoro #
G010349493
UPC #
889292276887
Country of Origin
India
Dimensions
Size
2 ft 6 in x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
19.75 lb
Printed Design
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Sub Style
Bohemian
Description
Bring a global style to your living room or bedroom with this Granada area rug. Hand-tufted in India, this wool rug is made for medium pile and will instantly add texture and warmth to any space. A rug pad is recommended for use underneath the Granada area rug to protect floors from scratching and make it more comfortable underfoot. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.