
Granada GND-2322 Handmade Area Rug
Mfr # GND2322-268
Zoro # G410349390
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2322-268
Zoro #
G410349390
UPC #
889292276894
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
15.8 lb
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Bring a global style to your living room or bedroom with this Granada area rug. Hand-tufted in India, this wool rug is made for medium pile and will instantly add texture and warmth to any space. A rug pad is recommended for use underneath the Granada area rug to protect floors from scratching and make it more comfortable underfoot. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.