
Granada GND-2322 Handmade Area Rug
Mfr # GND2322-69
Zoro # G710349632
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2322-69
Zoro #
G710349632
UPC #
889292276917
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.24 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
42.66 lb
Features
Handmade
Construction
Hand Tufted
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Description
Bring a global style to your living room or bedroom with this Granada area rug. Hand-tufted in India, this wool rug is made for medium pile and will instantly add texture and warmth to any space. A rug pad is recommended for use underneath the Granada area rug to protect floors from scratching and make it more comfortable underfoot. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.