Zoro Homepage

Granada GND-2322 Handmade Area Rug

  • Mfr # GND2322-912

  • Zoro # G410349369


product price: $1,550.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2322-912
Zoro #
G410349369
UPC #
889292276948
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in

Details

Color
Navy, Light Blue, Beige
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
85.32 lb
Includes
Care Label
Construction
Hand Tufted
Backing
Canvas
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Sub Style
Bohemian
Outdoor Safe
No

Description

Bring a global style to your living room or bedroom with this Granada area rug. Hand-tufted in India, this wool rug is made for medium pile and will instantly add texture and warmth to any space. A rug pad is recommended for use underneath the Granada area rug to protect floors from scratching and make it more comfortable underfoot. For best results, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.