
Granada GND-2327 Handmade Area Rug
Mfr # GND2327-1215
Zoro # G810349365
product price: $2,585.00
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Beige, Taupe, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GND2327-1215
Zoro #
G810349365
UPC #
889292471503
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.39 in
Details
Color
Charcoal, Beige, Taupe, Black
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
142.2 lb
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Printed Design
0
Description
This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.