
Granada GND-2327 Handmade Area Rug
Mfr # GND2327-2610
Zoro # G910349326
product price: $365.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Beige, Taupe, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2327-2610
Zoro #
G910349326
UPC #
889292276955
Country of Origin
India
Dimensions
Size
2 ft 6 in x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.39 in
Details
Color
Charcoal, Beige, Taupe, Black
Style
Global
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
19.75 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
0
Construction
Hand Tufted
Description
This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.