Zoro Homepage

Granada GND-2327 Handmade Area Rug

  • Mfr # GND2327-6RD

  • Zoro # G210350305


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Charcoal, Beige, Taupe, Black
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2327-6RD
Zoro #
G210350305
UPC #
889292276993
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.39 in

Details

Color
Charcoal, Beige, Taupe, Black
Style
Global
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
28.44 lb
Printed Design
0
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No

Description

This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.