Zoro Homepage

Granada GND-2327 Handmade Area Rug

  • Mfr # GND2327-8SQ

  • Zoro # G310350670


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Beige, Taupe, Black
Shape
Square
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2327-8SQ
Zoro #
G310350670
UPC #
889292471510
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.39 in
Size
8 ft x 8 ft

Details

Color
Charcoal, Beige, Taupe, Black
Shape
Square
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
50.56 lb
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Style
Global
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
0
Sub Style
Moroccan

Description

This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.