Zoro Homepage

Granada GND-2330 Handmade Area Rug

  • Mfr # GND2330-8SQ

  • Zoro # G710351703


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige, Taupe, Charcoal
Shape
Square
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2330-8SQ
Zoro #
G710351703
UPC #
889292471534
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.39 in

Details

Color
Black, Beige, Taupe, Charcoal
Shape
Square
Material
Face: 100% Wool
Weight
50.56 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Style
Global
Printed Design
0
Construction
Hand Tufted
Outdoor Safe
No
Sub Style
Moroccan
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No

Description

This beautiful Granada area rug will add a global style to any room in your home. Hand tufted in India with 100% wool, this rug has a medium pile that is soft and comfortable underfoot. Perfect for the bedroom, living room, or dining room, this rug is easy to care for; just spot clean when needed. For best results pair with a rug pad not included. Add a unique statement to your space with this stylish and versatile Granada area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.