
Granada GND-2331 Handmade Area Rug
Mfr # GND2331-576
Zoro # G510351422
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2331-576
Zoro #
G510351422
UPC #
192201278989
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Black, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
29.63 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Construction
Hand Tufted
Printed Design
0
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Description
This Granada area rug brings a modern style to any room. Hand-tufted in India from 100% wool, this medium pile rug is sure to make a statement in your space. With its beautiful design, it will be the perfect way to add texture and definition to any room in your home. The back of the rug features a durable non-slip fabric for increased safety and stability; we recommend using with a rug pad not included. Spot clean only for easy maintenance and care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.