Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granada GND-2331 Handmade Area Rug

  • Mfr # GND2331-81012

  • Zoro # G910351572


product price: $1,525.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2331-81012
Zoro #
G910351572
UPC #
192201279009
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Black, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
83.74 lb
Features
Handmade
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No
Printed Design
0
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes

Description

This Granada area rug brings a modern style to any room. Hand-tufted in India from 100% wool, this medium pile rug is sure to make a statement in your space. With its beautiful design, it will be the perfect way to add texture and definition to any room in your home. The back of the rug features a durable non-slip fabric for increased safety and stability; we recommend using with a rug pad not included. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.