
Granada GND-2333 Handmade Area Rug
Mfr # GND2333-576
Zoro # G210352392
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Teal, Light Green, Cream
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2333-576
Zoro #
G210352392
UPC #
889292284516
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Teal, Light Green, Cream
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
22.5 lb
Backing
Canvas
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Tufted
Machine Washable
No
Description
This Granada area rug is the perfect choice for traditional-style decor. Crafted with wool and hand tufted construction, this medium-pile rug will bring a touch of warmth and luxury to any room. The Indian craftsmanship ensures a quality piece that will last for years to come. For best results, use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.