Zoro Homepage

Granada GND-2334 Handmade Area Rug

  • Mfr # GND2334-268

  • Zoro # G910352647


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Light Beige, Black, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2334-268
Zoro #
G910352647
UPC #
889292354110
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in

Details

Color
Light Beige, Black, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Features
Handmade
Weight
13.4 lb
Backing
Canvas
Sub Style
Minimalist
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No

Description

This Granada area rug is the perfect addition to any modern-style space. Crafted with hand tufted construction from wool, this medium pile rug has a plush feel underfoot that will instantly bring warmth and comfort to your room. The Granada is crafted in India for an authentic look and feel, and can be easily spot cleaned for convenient care. For best results, use with a rug pad not included. Add the Granada area rug to any modern-style space for an instant cozy upgrade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.