
Granada GND-2334 Handmade Area Rug
Mfr # GND2334-69
Zoro # G910352579
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Black, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2334-69
Zoro #
G910352579
UPC #
889292354141
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.24 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Light Beige, Black, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
36.18 lb
Features
Handmade
Includes
Care Label
Sub Style
Minimalist
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
Description
This Granada area rug is the perfect addition to any modern-style space. Crafted with hand tufted construction from wool, this medium pile rug has a plush feel underfoot that will instantly bring warmth and comfort to your room. The Granada is crafted in India for an authentic look and feel, and can be easily spot cleaned for convenient care. For best results, use with a rug pad not included. Add the Granada area rug to any modern-style space for an instant cozy upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.