Zoro Homepage

Granada GND-2335 Handmade Area Rug

  • Mfr # GND2335-23

  • Zoro # G110352690


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Beige, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2335-23
Zoro #
G110352690
UPC #
889292354219
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Beige, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.62 lb
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Outdoor Safe
No

Description

This Granada area rug is the perfect finishing touch to any traditional style room. Hand-tufted in India of 100% wool, this medium pile rug offers a soft and comfortable feel underfoot. For best results, use with a rug pad not included. Care is easy with spot clean only recommended. Bring classic elegance to your home today with this beautiful Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.