Zoro Homepage

Granada GND-2335 Handmade Area Rug

  • Mfr # GND2335-81012

  • Zoro # G510352535


product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2335-81012
Zoro #
G510352535
UPC #
889292354240
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Beige, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
81.62 lb
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Backing
Canvas
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No

Description

This Granada area rug is the perfect finishing touch to any traditional style room. Hand-tufted in India of 100% wool, this medium pile rug offers a soft and comfortable feel underfoot. For best results, use with a rug pad not included. Care is easy with spot clean only recommended. Bring classic elegance to your home today with this beautiful Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.