
Granada GND-2336 Handmade Area Rug
Mfr # GND2336-23
Zoro # G810352389
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2336-23
Zoro #
G810352389
UPC #
889292354257
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
Construction
Hand Tufted
Machine Washable
No
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Granada area rug is the perfect addition to any traditional styled home! It's hand tufted construction from high-quality wool creates a medium pile, making it plush and comfortable. Made in India, this rug is sure to last for years to come. To ensure its longevity and prevent slipping, we recommend using a rug pad with this product. Spot clean only for easy maintenance. Bring a touch of tradition into your home with the Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.