
Granada GND-2336 Handmade Area Rug
Mfr # GND2336-576
Zoro # G810352464
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2336-576
Zoro #
G810352464
UPC #
889292354264
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
28.88 lb
Features
Handmade
High/Low Texture
No
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Granada area rug is the perfect addition to any traditional styled home! It's hand tufted construction from high-quality wool creates a medium pile, making it plush and comfortable. Made in India, this rug is sure to last for years to come. To ensure its longevity and prevent slipping, we recommend using a rug pad with this product. Spot clean only for easy maintenance. Bring a touch of tradition into your home with the Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.