
Granada GND-2336 Handmade Area Rug
Mfr # GND2336-810
Zoro # G410352413
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2336-810
Zoro #
G410352413
UPC #
889292354271
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
61.6 lb
Includes
Care Label
High/Low Texture
No
Construction
Hand Tufted
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Granada area rug is the perfect addition to any traditional styled home! It's hand tufted construction from high-quality wool creates a medium pile, making it plush and comfortable. Made in India, this rug is sure to last for years to come. To ensure its longevity and prevent slipping, we recommend using a rug pad with this product. Spot clean only for easy maintenance. Bring a touch of tradition into your home with the Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.