Zoro Homepage

Granada GND-2336 Handmade Area Rug

  • Mfr # GND2336-81012

  • Zoro # G510353716


product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2336-81012
Zoro #
G510353716
UPC #
889292354288
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Cream, Taupe, Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
81.62 lb
Features
Handmade
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Hand Tufted

Description

This Granada area rug is the perfect addition to any traditional styled home! It's hand tufted construction from high-quality wool creates a medium pile, making it plush and comfortable. Made in India, this rug is sure to last for years to come. To ensure its longevity and prevent slipping, we recommend using a rug pad with this product. Spot clean only for easy maintenance. Bring a touch of tradition into your home with the Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.