Zoro Homepage

Granada GND-2337 Handmade Area Rug

  • Mfr # GND2337-23

  • Zoro # G910353798


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Blue, Cream, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2337-23
Zoro #
G910353798
UPC #
889292354295
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Blue, Cream, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.62 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Construction
Hand Tufted
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No

Description

This Granada area rug is the perfect way to add a touch of traditional style and comfort to your home. Made of 100% wool for lasting quality, this medium-pile hand-tufted rug is constructed in India and features an intricate design that will bring warmth and beauty to any space. For added convenience, this rug can be spot-cleaned only with care. We recommend using a rug pad not included for extra stability and safety. Enhance your living room, bedroom, or other space today with this classic Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.