Zoro Homepage

Granada GND-2339 Handmade Area Rug

  • Mfr # GND2339-23

  • Zoro # G110353444


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Cream, Charcoal, Slate
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2339-23
Zoro #
G110353444
UPC #
889292354370
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Cream, Charcoal, Slate
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.62 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No

Description

Introduce classic style to your living space with this Granada area rug. This beautiful piece is hand tufted in India from high-quality wool and features a medium pile height for added comfort. The traditional design of the rug will add sophistication and elegance to any room in your home. For best results, pair this gorgeous area rug with a non-slip rug pad not included. To keep it looking its best, spot clean only as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.