Zoro Homepage

Granada GND-2340 Handmade Area Rug

  • Mfr # GND2340-23

  • Zoro # G410353694


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Light Beige, Blue
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2340-23
Zoro #
G410353694
UPC #
889292354417
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Light Beige, Blue
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
Printed Design
No
Has Fringe
No
Construction
Hand Tufted
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No

Description

This Granada area rug is the perfect addition to any traditional home. Made of soft wool, this medium pile rug is hand tufted in India and provides a luxurious feel underfoot. With its classic design, this wool rug will bring an elegant touch to your living space. This area rug is easy to clean; simply spot clean with mild detergent and water as needed. We recommend using a rug pad underneath for added comfort and stability. Add timeless beauty to your home with the Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.