Zoro Homepage

Granada GND-2341 Handmade Area Rug

  • Mfr # GND2341-23

  • Zoro # G310353367


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Blue, Black, Taupe
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2341-23
Zoro #
G310353367
UPC #
889292367356
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Beige, Blue, Black, Taupe
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.62 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
Backing
Canvas

Description

This Granada area rug is the perfect addition to any modern home. Made of wool for a luxurious feel and hand tufted construction for durability, this rug will last you a lifetime. The medium pile makes it comfortable to walk on and its design adds an elegant touch to any room. From the living room to the bedroom, this rug will be sure to make a statement in any space. This beautiful piece is made in India and is recommended for use with a rug pad not included. Spot clean only with mild detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.