
Granada GND-2341 Handmade Area Rug
Mfr # GND2341-810
Zoro # G910353477
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Blue, Black, Taupe
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2341-810
Zoro #
G910353477
UPC #
889292367370
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Beige, Blue, Black, Taupe
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
61.6 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
Description
This Granada area rug is the perfect addition to any modern home. Made of wool for a luxurious feel and hand tufted construction for durability, this rug will last you a lifetime. The medium pile makes it comfortable to walk on and its design adds an elegant touch to any room. From the living room to the bedroom, this rug will be sure to make a statement in any space. This beautiful piece is made in India and is recommended for use with a rug pad not included. Spot clean only with mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.