
Granada GND-2342 Handmade Area Rug
Mfr # GND2342-23
Zoro # G310353350
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2342-23
Zoro #
G310353350
UPC #
889292367394
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.62 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Description
This Granada area rug is the perfect addition to any modern style home. The hand tufted construction from India provides a medium pile for comfort and durability. Made of wool, this rug will last for years to come. Protect your investment with a rug pad sold separately and spot clean only when needed. Add this Granada area rug to your home today for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.