
Granada GND-2342 Handmade Area Rug
Mfr # GND2342-810
Zoro # G710354902
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2342-810
Zoro #
G710354902
UPC #
889292367417
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
61.6 lb
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Hand Tufted
Machine Washable
No
Backing
Canvas
High Traffic Compatible
Yes
Description
This Granada area rug is the perfect addition to any modern style home. The hand tufted construction from India provides a medium pile for comfort and durability. Made of wool, this rug will last for years to come. Protect your investment with a rug pad sold separately and spot clean only when needed. Add this Granada area rug to your home today for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.