
Granada GND-2342 Handmade Area Rug
Mfr # GND2342-81012
Zoro # G910354894
product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2342-81012
Zoro #
G910354894
UPC #
889292367424
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
81.62 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
Description
This Granada area rug is the perfect addition to any modern style home. The hand tufted construction from India provides a medium pile for comfort and durability. Made of wool, this rug will last for years to come. Protect your investment with a rug pad sold separately and spot clean only when needed. Add this Granada area rug to your home today for an instant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.