Zoro Homepage

Granada GND-2343 Handmade Area Rug

  • Mfr # GND2343-23

  • Zoro # G610354774


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2343-23
Zoro #
G610354774
UPC #
889292367431
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Tan, Black, Dark Blue, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
Canvas
Sub Style
Minimalist
Construction
Hand Tufted
High/Low Texture
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No

Description

This Granada area rug is the perfect choice for modern style decor. Made of wool, this hand tufted medium pile rug is designed to last and is crafted in India. With a recommended use of a rug pad, it will add a plush texture to your space and provide warmth and comfort. Spot clean only for easy care. Add this stylish piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.