
Granada GND-2344 Handmade Area Rug
Mfr # GND2344-81012
Zoro # G210354990
product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2344-81012
Zoro #
G210354990
UPC #
889292367509
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
81.62 lb
Sub Style
Minimalist
High/Low Texture
No
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Description
This Granada area rug adds a modern touch to any room. Constructed with hand tufted wool, this medium pile rug is made in India and is sure to be the perfect accent piece for your home. The natural fibers of this wool rug are not only soft and comfortable but also durable, making it ideal for high traffic areas. For best results, use with a rug pad not included and spot clean only when needed. Transform your living space today with this stylish Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.