
Granada GND-2345 Handmade Area Rug
Mfr # GND2345-23
Zoro # G110355189
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dark Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2345-23
Zoro #
G110355189
UPC #
889292425940
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Ivory, Dark Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
Construction
Hand Tufted
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Granada area rug is the perfect addition to any modern home. The soft wool material is hand tufted in India and provides a medium pile that adds a luxurious feel to your space. This rug will provide comfort and warmth, while also adding a unique touch of style to any room. With easy spot-cleaning care instructions, this rug will stay looking fresh for years to come. To ensure lasting quality, it is recommended you use a rug pad not included. Add some modern flair to your home with this one-of-a-kind Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.