Zoro Homepage

Granada GND-2345 Handmade Area Rug

  • Mfr # GND2345-576

  • Zoro # G310355170


product price: $475.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Dark Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2345-576
Zoro #
G310355170
UPC #
889292425957
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in

Details

Color
Ivory, Dark Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
28.88 lb
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
No

Description

This Granada area rug is the perfect addition to any modern home. The soft wool material is hand tufted in India and provides a medium pile that adds a luxurious feel to your space. This rug will provide comfort and warmth, while also adding a unique touch of style to any room. With easy spot-cleaning care instructions, this rug will stay looking fresh for years to come. To ensure lasting quality, it is recommended you use a rug pad not included. Add some modern flair to your home with this one-of-a-kind Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.