
Granada GND-2346 Handmade Area Rug
Mfr # GND2346-23
Zoro # G510355147
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Light Gray, Gray, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2346-23
Zoro #
G510355147
UPC #
889292425995
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Beige, Light Gray, Gray, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.62 lb
Machine Washable
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
Canvas
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Granada area rug brings a modern touch to your home. It's hand tufted construction from wool is sure to make a statement in any room. The medium pile height makes it perfect for high traffic areas, while the spot clean only care instructions ensure that it will stay looking great for years to come. Made in India, this rug is sure to be the centerpiece of your home decor. For best results, pair with a rug pad underneath for added cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.